Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lodern Vanity 36 Inches

  • Mfr # 33566-1WA

  • Zoro # G408441204


product price: $1,599.00
/ea
Free Shipping & Returns

Key Features

Width (In.)
37 in
Body Material
Wood
Height (In.)
15.125 in
Depth (In.)
22.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33566-1WA
Zoro #
G408441204
UPC #
885612953681
Country of Origin
Unknown

Dimensions

Width (In.)
37 in
Height (In.)
15.125 in
Depth (In.)
22.375 in

Details

Body Material
Wood
Finish
Linen White

Description

The ultra-sleek wall-hung Lodern bathroom vanity delivers contemporary styling softened by traditional elements for a balanced aesthetic that could easily live in any room of your home. Take your everyday vanity to the next level with personalized cabinet and hardware color selections, plus a coordinating quartz countertop and KOHLER sink pairing hardware, countertop and sink sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.