Zoro Homepage

Lodern Vanity 60 Inches Combo

  • Mfr # CM33567-BD1-1WA

  • Zoro # G908473873


product price: $4,357.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Length
22.4375 in
Width
61.125 in
Height
16.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM33567-BD1-1WA
Zoro #
G908473873
UPC #
195711009104
Country of Origin
Unknown

Dimensions

Length
22.4375 in
Width
61.125 in
Height
16.3125 in

Details

Finish
Linen White

Description

The ultra-sleek wall-hung Lodern bathroom vanity set delivers contemporary styling softened by traditional elements for a balanced aesthetic that could easily live in any room of your home. Simply molded, solid-wood drawer fronts are adorned with elegantly contrasting hardware that aligns to form a single decorative bar when closed. Plus, Lodern steps to the next level with a Silestone quartz vanity top and two simple and streamlined Caxton undermount sinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.