Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loure Rite-Temp Bath And Shower Va

  • Mfr # T14664-4-CP

  • Zoro # G8670792


product price: $1,357.12
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Brass
Includes
Diverter; Handles; Shower Head; Valve Trim, Shower Head, Shower Arm, And Tub Spout
Color
Polished Chrome
Standards
ASME A112.18.1; ASME, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14664-4-CP
Zoro #
G8670792
UPC #
650531936875
Country of Origin
China

Details

Item
Loure Rite-Temp Bath And Shower Va
Mounting Type
Wall Mounted
Material
Brass
Includes
Diverter; Handles; Shower Head; Valve Trim, Shower Head, Shower Arm, And Tub Spout
Color
Polished Chrome
Standards
ASME A112.18.1; ASME, CSA
Flow (GPM)
2.5

Description

Loure Rite-Temp Bath And Shower Va

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.