Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loure Rite-Temp Shower Trim With D

  • Mfr # T14665-4-BN

  • Zoro # G8712460


product price: $1,239.37
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Brass
Includes
Handles; Shower Head
Compliance
ADA Compliant
Color
Vibrant Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14665-4-BN
Zoro #
G8712460
UPC #
650531932235
Country of Origin
China

Details

Item
Loure Rite-Temp Shower Trim With D
Mounting Type
Wall Mounted
Material
Brass
Includes
Handles; Shower Head
Compliance
ADA Compliant
Color
Vibrant Brushed Nickel
Flow (GPM)
2.5

Description

Loure Rite-Temp Shower Trim With D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.