
Loure Rite-Temp Valve Trim With Di
Mfr # T14668-4-CP
Zoro # G9154815
product price: $653.81
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Finish
Polished Chrome
Includes
Handles Included
Height
6.25 in.
Faucet Type
Shower Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14668-4-CP
Zoro #
G9154815
UPC #
650531932273
Country of Origin
China
Dimensions
Height
6.25 in.
Width
6.25 in.
Details
Material of Construction
Brass
Finish
Polished Chrome
Includes
Handles Included
Item
Loure Rite-Temp Valve Trim With Di
Faucet Type
Shower Faucet
Type
Pressure Balanced
Color/Finish
Polished Chrome
Description
Loure Rite-Temp Valve Trim With Di
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.