
Loure Shower Arm And Flange
Mfr # 99690-CP
Zoro # G801243962
product price: $263.66
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Material
Metal
Height (In.)
2-7/8 in
Length
8-5/16 in
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99690-CP
Zoro #
G801243962
UPC #
885612385239
Country of Origin
Unknown
Dimensions
Height (In.)
2-7/8 in
Length
8-5/16 in
Details
Item
Shower Arm and Flange
Mounting Type
Wall Mounted
Material
Metal
Color
Polished Chrome
Description
Combining a sleek profile with enhanced utility, the Loure faucet collection introduces a classically modern look.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.