Loure Shower Trim W/Diverter, Less Head

  • Mfr # T14665-4L-BN

  • Zoro # G501213401


product price: $1,220.88
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Metal
Includes
Diverter; Handles; Installation Hardware; Shower Arm; Valve Trim
Color
Vibrant Brushed Nickel
Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14665-4L-BN
Zoro #
G501213401
UPC #
885612666963
Country of Origin
Unknown

Details

Item
Shower Only Trim Package
Mounting Type
Wall Mounted
Material
Metal
Includes
Diverter; Handles; Installation Hardware; Shower Arm; Valve Trim
Color
Vibrant Brushed Nickel
Compliance
ADA Compliant
Standards
ASME A112.18.1; ASME, CSA

Description

Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor. This shower valve trim includes a lever handle with push-button diverter. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.