
Loure Shower Trim W/Diverter, Less Head
Mfr # T14665-4L-SN
Zoro # G401212870
product price: $1,220.88
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Material
Metal
Includes
Diverter; Handles; Installation Hardware; Shower Arm; Valve Trim
Standards
ASME A112.18.1; ASME, CSA
Color
Vibrant Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14665-4L-SN
Zoro #
G401212870
UPC #
885612666987
Country of Origin
Unknown
Details
Item
Shower Only Trim Package
Mounting Type
Wall Mounted
Material
Metal
Includes
Diverter; Handles; Installation Hardware; Shower Arm; Valve Trim
Standards
ASME A112.18.1; ASME, CSA
Color
Vibrant Polished Nickel
Compliance
ADA Compliant
Description
Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor. This shower valve trim includes a lever handle with push-button diverter. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.