Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loure Slide Bar Trim

  • Mfr # 14790-2MB

  • Zoro # G108458267


product price: $75.82
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Length (In.)
2.25 in
Standards
ADA Compliant
Width
2.25 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14790-2MB
Zoro #
G108458267
UPC #
195711032553
Country of Origin
Unknown

Dimensions

Length (In.)
2.25 in
Width
2.25 in
Height
2.25 in

Details

Finish
Vibrant Brushed Moderne Brass
Material of Construction
Brass
Standards
ADA Compliant

Description

Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor. This contemporary trim kit consists of two escutcheons that provide customized styling and sturdy support to a handshower slide bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.