Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loure Slide Bar Trim

  • Mfr # 14790-BV

  • Zoro # G108458250


product price: $75.82
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Length (In.)
2.25 in
Standards
ADA Compliant
Width
2.25 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14790-BV
Zoro #
G108458250
UPC #
195711032560
Country of Origin
Unknown

Dimensions

Length (In.)
2.25 in
Width
2.25 in
Height
2.25 in

Details

Finish
Vibrant Brushed Bronze
Material of Construction
Brass
Standards
ADA Compliant

Description

Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor. This contemporary trim kit consists of two escutcheons that provide customized styling and sturdy support to a handshower slide bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.