Zoro Homepage

Loure Thermostatic Valve Trim

  • Mfr # T14672-4-CP

  • Zoro # G9155420


product price: $507.45
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Finish
Polished Chrome
Includes
Handles Included
Width
6.312 in.
Color/Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14672-4-CP
Zoro #
G9155420
UPC #
650531930491
Country of Origin
China

Dimensions

Width
6.312 in.

Details

Material of Construction
Brass
Finish
Polished Chrome
Includes
Handles Included
Item
Loure Thermostatic Valve Trim
Color/Finish
Polished Chrome
Type
Thermostatic, Pressure Balanced

Description

Loure Thermostatic Valve Trim

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.