Loure Touchless Faucet With Kinesis Sensor Technology, Ac-Powered In Vibrant Brushed Nickel

  • Mfr # 103L76-SANL-BN

  • Zoro # G814539151


product price:  $559.99
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Width
2.44 in
Length
3.88 in
Finish
Vibrant Brushed Nickel
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103L76-SANL-BN
Zoro #
G814539151
UPC #
195711046482
Country of Origin
Unknown

Dimensions

Width
2.44 in
Length
3.88 in
Depth
8.06 in

Details

Color
Vibrant Brushed Nickel
Finish
Vibrant Brushed Nickel
Body Material
Brass
Standards
ADA Compliant

Description

With a striking contemporary profile, the Loure faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.


  • • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • • Below-counter valving reduces the faucet footprint and provides easier service
  • • Design-forward aesthetic for commercial bathroom spaces
  • • 0.5 gpm (1.9 lpm) maximum flow rate
  • • Requires K-13480 single or K-13481 multiple AC adapter unit (sold separately)
  • • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • • Vandal-resistant laminar outlet
  • • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • • 3-7/8" (98 mm) spout reach
  • • Grid drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.