Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loure Wall-Mount Handshower Holder

  • Mfr # 14791-SN

  • Zoro # G8626604


product price: $404.13
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Height (In.)
2-3/16 in
Width (In.)
2-3/16 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14791-SN
Zoro #
G8626604
UPC #
650531913203
Country of Origin
China

Dimensions

Height (In.)
2-3/16 in
Width (In.)
2-3/16 in
Length
5 in

Details

Item
Loure Wall-Mount Handshower Holder
Finish
Vibrant Polished Nickel

Description

Loure Wall-Mount Handshower Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.