
Loure Wall-Mount Supply Elbow With Check Valve
Mfr # 22175-CP
Zoro # G501243941
product price: $128.02
/ea
Free Shipping & Returns
Key Features
Material
Brass
Standards
ASME A112.18.1; ASME, CSA
Width (In.)
2-1/2 in
Depth (In.)
1-15/16 in
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22175-CP
Zoro #
G501243941
UPC #
885612668974
Country of Origin
Unknown
Dimensions
Width (In.)
2-1/2 in
Depth (In.)
1-15/16 in
Height (In.)
2-1/2 in
Details
Item
Water Supply Elbow
Material
Brass
Standards
ASME A112.18.1; ASME, CSA
Color
Polished Chrome
Connection
1/2" NPT
Description
The Loure wall supply elbow features a contemporary, low-profile design, keeping the handshower hose connection close to the wall. An integrated check valve prevents backflow. Coordinate with a Loure handshower, showerhead, and accessories for a complete performance showering system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.