Zoro Homepage

Loure Wall-Mount Supply Elbow With Check Valve

  • Mfr # 22175-SN

  • Zoro # G001243977


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth (In.)
1-15/16 in
Height (In.)
2-1/2 in
Standards
ASME A112.18.1; ASME, CSA
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22175-SN
Zoro #
G001243977
UPC #
885612668998
Country of Origin
Unknown

Dimensions

Depth (In.)
1-15/16 in
Height (In.)
2-1/2 in
Width (In.)
2-1/2 in

Details

Item
Water Supply Elbow
Material
Brass
Standards
ASME A112.18.1; ASME, CSA
Connection
1/2" NPT
Color
Vibrant Polished Nickel

Description

The Loure wall supply elbow features a contemporary, low-profile design, keeping the handshower hose connection close to the wall. An integrated check valve prevents backflow. Coordinate with a Loure handshower, showerhead, and accessories for a complete performance showering system.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.