Zoro Homepage

Loure Wall-Mount Touchless Faucet With Kinesis Sensor Tech

  • Mfr # 123L36-SANL-2MB

  • Zoro # G114539219


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Moderne Brass
Width
2.44 in
Length
8.13 in
Body Material
Brass
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123L36-SANL-2MB
Zoro #
G114539219
UPC #
195711046499
Country of Origin
Unknown

Dimensions

Width
2.44 in
Length
8.13 in
Depth
2.75 in

Details

Color
Vibrant Brushed Moderne Brass
Finish
Vibrant Brushed Moderne Brass
Body Material
Brass
Standards
ADA Compliant

Description

AC-powered in Vibrant Brushed Moderne Brass. With a striking contemporary profile, the Loure faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the wall-mount spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic and easy serviceability.


  • • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • • Below-counter valving reduces the faucet footprint and provides easier service
  • • Design-forward aesthetic for commercial bathroom spaces
  • • 0.5 gpm (1.9 lpm) maximum flow rate
  • • Requires K-13480 single or K-13481 multiple AC adapter unit (sold separately)
  • • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • • Vandal-resistant laminar outlet
  • • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • • 8-1/8" (206 mm) spout reach
  • • Grid drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.