
Loure(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead
Mfr # TLS14670-4-SN
Zoro # G2617621
product price: $1,083.26
/ea
Free Shipping & Returns
Key Features
Features
Single Handle, Supplied with lever handle.
ADA Compliant
Yes
Finish
Vibrant Polished Nickel
Height
8-7/16"
Width
2-7/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS14670-4-SN
Zoro #
G2617621
UPC #
885612363589
Country of Origin
China
Dimensions
Height
8-7/16"
Width
2-7/16"
Depth
2-1/2"
Details
Item
Shower Trim
Features
Single Handle, Supplied with lever handle.
ADA Compliant
Yes
Finish
Vibrant Polished Nickel
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Material
Metal
Description
TLS14670-4-SN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.