Zoro Homepage

Low Arc Bathroom Faucet, Polished Chrome

  • Mfr # K-400T20-4AKL-CP

  • Zoro # G8086155


product price: $140.73
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Flow Rate
1 gpm
Handle Material
Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-400T20-4AKL-CP
Zoro #
G8086155
UPC #
885612512840
Country of Origin
United States

Dimensions

Spout Height
1 1/2 in
Max. Installation Surface Thickness
1 3/4 in
Spout Length
3 15/16 in
Overall Height
5 1/3 in
Inlet Connection Size
1/2 in
Spout Outlet Height
1 1/2 in
Overall Width
5 13/16 in
For Surface Thickness - Maximum
1 3/4 in
Spout Height - Maximum
2 13/16 in
For Mounting Hole Diameter - Maximum
1 1/16 in

Details

Finish
Polished Chrome
Handle Type
Lever
Flow Rate
1 gpm
Handle Material
Brass
Body Material
Brass
Item
Low Arc Bathroom Faucet
Water Inlet Connection Type
Push in Compression
Faucet Activation
Manual
Standards
ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, EPA WaterSense(R), ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Faucet Finish
Polished Chrome
Features
Mounting Hardware Included
Spout Reach
3 15/16 in
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Drain Style
Drain Not Included
Flow Outlet Type - Faucet
Laminar
Faucet Type
Bathroom Sink Faucet
Valve Type
Ceramic Disc
Replacement Cartridge Mfr. Model Number
None
Max. Mounting Hole Center Distance
4 in
Faucet Handle Material
Brass
ADA Compliance
ADA Compliant
Faucet Body Material
Brass
Power Source
Manual
Application
Commercial
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Series
Triton Bowe(TM)
Product Type
Faucet
Spout Shape
Arc
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
4 in
Inlet Connection Type
Compression
Vandal Resistance
Vandal-Resistant Outlet
Includes Drain
Drain Not Included
Number of Mounting Holes
2
Operation Method
Manual
Flow Type
Laminar
Ligature Resistance
No
Flow Rate - Maximum
1 gpm
For Location
Bathroom
Warranty
1 yr
Pressure - Maximum
60 psi
Compatible Cartridge Manufacturer Part Number
None
Mounting Hole Center-to-Center Distance - Maximum
4 in
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.