Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Arc Bathroom Faucet, Polished Chrome

  • Mfr # K-400T20-4ANL-CP

  • Zoro # G8086742


product price: $140.73
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Faucet Type
Bathroom Sink Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-400T20-4ANL-CP
Zoro #
G8086742
UPC #
885612512833
Country of Origin
United States

Dimensions

Max. Installation Surface Thickness
1 3/4 in
Overall Height
5 1/3 in
Spout Height
1 1/2 in
Spout Length
3 15/16 in
Spout Height - Maximum
2 13/16 in
For Surface Thickness - Maximum
1 3/4 in
Inlet Connection Size
1/2 in
Spout Outlet Height
1 1/2 in
Overall Width
5 13/16 in
For Mounting Hole Diameter - Maximum
1 1/16 in

Details

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Item
Low Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Series
Triton Bowe(TM)
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Temperature Control
Non-Adjustable Temperature
Faucet Handle Material
Brass
Valve Type
Ceramic Disc
Water Inlet Connection Type
Push in Compression
Drain Style
Drain Not Included
Spout Reach
3 15/16 in
Standards
ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Faucet Activation
Manual
Max. Mounting Hole Center Distance
4 in
Power Source
Manual
Application
Commercial
ADA Compliance
ADA Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Features
Mounting Hardware Included
Number of Mounting Holes
2
Mounting Hole Center-to-Center Distance - Maximum
4 in
Spout Shape
Arc
Inlet Connection Type
Compression
Mounting Hole Center-to-Center Distance - Minimum
4 in
CEC Compliance
CEC Compliant
For Location
Bathroom
Flow Type
Laminar
Flow Rate - Maximum
0.5 gpm
Includes Drain
Drain Not Included
Ligature Resistance
No
Operation Method
Manual
Pressure - Maximum
60 psi
Compatible Cartridge Manufacturer Part Number
None
Vandal Resistance
Vandal-Resistant Outlet
For Water Temperature
Hot/Cold
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.