Zoro Homepage

Low Arc Bathroom Faucet, Polished Chrome

  • Mfr # K-400T20-5AKL-CP

  • Zoro # G8089043


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Brass
Body Material
Brass
Water Inlet Connection Type
Push in Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-400T20-5AKL-CP
Zoro #
G8089043
UPC #
885612512888
Country of Origin
United States

Dimensions

Overall Height
5 1/3 in
Spout Length
3 15/16 in
Spout Height
1 1/2 in
Spout Outlet Height
1 1/2 in
For Surface Thickness - Maximum
1 3/4 in
Overall Width
5 13/16 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
2 13/16 in
For Mounting Hole Diameter - Maximum
1 1/16 in

Details

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Brass
Body Material
Brass
Item
Low Arc Bathroom Faucet
Water Inlet Connection Type
Push in Compression
Faucet Activation
Manual
ADA Compliance
ADA Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Features
Mounting Hardware Included
Spout Reach
3 15/16 in
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Valve Type
Ceramic Disc
Max. Mounting Hole Center Distance
4 in
Power Source
Manual
Drain Style
Drain Not Included
Temperature Control
Non-Adjustable Temperature
Application
Commercial
Flow Outlet Type - Faucet
Laminar
Faucet Type
Bathroom Sink Faucet
Series
Triton Bowe(TM)
Standards
ADA, All Applicable US Federal and State Material Regulations, ANSI A117.1, ASME A112.18.1, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, EPA WaterSense(R), ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Mounting Hole Center-to-Center Distance - Minimum
4 in
CEC Compliance
Not CEC Compliant
Flow Type
Laminar
Spout Shape
Arc
Operation Method
Manual
Includes Drain
Drain Not Included
Ligature Resistance
No
Mounting Hole Center-to-Center Distance - Maximum
4 in
Vandal Resistance
Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
None
Number of Mounting Holes
2
For Location
Bathroom
Inlet Connection Type
Compression
Flow Rate - Maximum
1 gpm
Pressure - Maximum
60 psi
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.