Low Arc Bathroom Faucet, Polished Chrome
Mfr # K-400T20-5ANL-CP
Zoro # G8085595
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Brass
Body Material
Brass
Faucet Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K-400T20-5ANL-CP
Zoro #
G8085595
UPC #
885612512871
Country of Origin
United States
Dimensions
Spout Length
3 15/16 in
Overall Height
5 1/3 in
Max. Installation Surface Thickness
1 3/4 in
Spout Height
1 1/2 in
Overall Width
5 13/16 in
Spout Height - Maximum
2 13/16 in
For Surface Thickness - Maximum
1 3/4 in
Spout Outlet Height
1 1/2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Description
Item Low Arc Bathroom Faucet
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.