Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Arc Bathroom Faucet, Polished Chrome

  • Mfr # K-800T20-4AKL-CP

  • Zoro # G8087424


product price: $220.98
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Power Source
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-800T20-4AKL-CP
Zoro #
G8087424
UPC #
885612513007
Country of Origin
United States

Dimensions

Spout Length
5 1/2 in
Overall Height
10 1/5 in
Max. Installation Surface Thickness
1/2 in
Spout Height
1 15/16 in
Spout Height - Maximum
3 in
Inlet Connection Size
1/2 in
Spout Outlet Height
1 15/16 in
For Surface Thickness - Maximum
1/2 in
Overall Width
5 3/16 in
For Mounting Hole Diameter - Maximum
1 1/16 in

Details

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Item
Low Arc Bathroom Faucet
Power Source
Manual
Faucet Activation
Manual
Spout Reach
5 1/2 in
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Standards
ADA, All Applicable US Federal and State Material Regulations, ANSI A117.1, ASME A112.18.1, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, EPA WaterSense(R), ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Water Inlet Connection Type
Push in Compression
Application
Commercial
Valve Type
Ceramic Disc
Temperature Control
Non-Adjustable Temperature
Series
Triton Bowe(TM)
Drain Style
Drain Not Included
Features
Mounting Hardware Included
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Flow Rate - Maximum
1 gpm
Mounting Hole Center-to-Center Distance - Minimum
8 in
Vandal Resistance
Vandal-Resistant Outlet
Inlet Connection Type
Compression
Includes Drain
Drain Not Included
Compatible Cartridge Manufacturer Part Number
None
Operation Method
Manual
Spout Shape
Arc
Number of Mounting Holes
3
Flow Type
Laminar
For Location
Bathroom
Ligature Resistance
No
CEC Compliance
Not CEC Compliant
Pressure - Maximum
60 psi
Mounting Hole Center-to-Center Distance - Maximum
16 in
For Water Temperature
Hot/Cold
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.