Zoro Homepage

Low Arc Bathroom Faucet, Polished Chrome

  • Mfr # K-800T20-4ANL-CP

  • Zoro # G8088982


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Spout Reach
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-800T20-4ANL-CP
Zoro #
G8088982
UPC #
885612512994
Country of Origin
United States

Dimensions

Spout Height
1 15/16 in
Spout Length
5 1/2 in
Overall Height
10 1/5 in
For Surface Thickness - Maximum
1/2 in
Spout Outlet Height
1 15/16 in
Spout Height - Maximum
3 in
Inlet Connection Size
1/2 in
Overall Width
5 1/2 in
For Mounting Hole Diameter - Maximum
1 1/16 in

Details

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Item
Low Arc Bathroom Faucet
Spout Reach
5 1/2 in
Water Inlet Connection Type
Push in Compression
Series
Triton Bowe(TM)
Valve Type
Ceramic Disc
Faucet Type
Bathroom Sink Faucet
Application
Commercial
Features
Mounting Hardware Included
Standards
ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Power Source
Manual
Valve Type - Faucets
Hot/Cold Cartridge
ADA Compliance
ADA Compliant
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Drain Style
Drain Not Included
Mounting Hole Center-to-Center Distance - Maximum
8 in
Operation Method
Manual
Flow Rate - Maximum
0.5 gpm
Flow Type
Laminar
Ligature Resistance
No
Includes Drain
Drain Not Included
Mounting Hole Center-to-Center Distance - Minimum
8 in
For Location
Bathroom
Number of Mounting Holes
3
Spout Shape
Arc
Inlet Connection Type
Compression
Vandal Resistance
Vandal-Resistant Outlet
CEC Compliance
CEC Compliant
Pressure - Maximum
60 psi
Compatible Cartridge Manufacturer Part Number
None
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.