Lustra Elongated Toilet Seat With An, Plastic, White

  • Mfr # 4650-A-0

  • Zoro # G8612053


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Width
14-3/16 in
Seat Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4650-A-0
Zoro #
G8612053
UPC #
040688617855
Country of Origin
China

Dimensions

Width
14-3/16 in
Seat Height
1 in

Details

Color
White
Material
Plastic
Item
Lustra Elongated Toilet Seat With An

Description

Lustra Elongated Toilet Seat With An

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.