
Lustra Quick-Release Elongated Toilet Seat
Mfr # 4652-56
Zoro # G301196874
product price: $209.32
/ea
Free Shipping & Returns
Key Features
For Bowl Shape
Elongated
Bolt to Seat Front
Closed
Color
Tender Grey
Material
Polypropylene
Features
Quick Release Seat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4652-56
Zoro #
G301196874
UPC #
40688085203
Country of Origin
Unknown
Dimensions
Width
14.188 in
Seat Height
1 in
Details
For Bowl Shape
Elongated
Bolt to Seat Front
Closed
Color
Tender Grey
Material
Polypropylene
Features
Quick Release Seat
Collection
Lustra, Q2
Includes
Toilet Seat Lid Included
Description
Featuring sturdy, stain-resistant plastic construction, this Lustra toilet seat blends with any bathroom decor. Contoured for comfort, the seat fits most elongated toilets. This seat features innovative technology that makes it easy to install and clean.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.