Zoro Homepage

Lustra Quick-Release Elongated Toilet Seat

  • Mfr # 4652-58

  • Zoro # G401196903


product price: $190.46
/ea
Free Shipping & Returns

Key Features

Seat Height
1 in
Bolt to Seat Front
Closed
Includes
Toilet Seat Lid Included
Features
Quick Release Seat
Collection
Lustra, Q2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4652-58
Zoro #
G401196903
UPC #
40688085210
Country of Origin
Unknown

Dimensions

Seat Height
1 in
Width
14.188 in

Details

Bolt to Seat Front
Closed
Includes
Toilet Seat Lid Included
Features
Quick Release Seat
Collection
Lustra, Q2
For Bowl Shape
Elongated
Material
Polypropylene
Color
Thunder Grey

Description

Featuring sturdy, stain-resistant plastic construction, this Lustra toilet seat blends with any bathroom decor. Contoured for comfort, the seat fits most elongated toilets. This seat features innovative technology that makes it easy to install and clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.