Zoro Homepage

Lustra Quick-Release Elongated Toilet Seat

  • Mfr # 4652-89

  • Zoro # G601196963


product price: $209.32
/ea
Free Shipping & Returns

Key Features

Color
Desert Bloom
Material
Plastic
Width
14-3/16 in
Seat Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4652-89
Zoro #
G601196963
UPC #
040688085265
Country of Origin
Unknown

Dimensions

Width
14-3/16 in
Seat Height
1 in

Details

Color
Desert Bloom
Material
Plastic

Description

Featuring sturdy, stain-resistant plastic construction, this Lustra toilet seat blends with any bathroom decor. Contoured for comfort, the seat fits most elongated toilets. This seat features innovative technology that makes it easy to install and clean.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.