Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lustra Quick-Release Round-Front Toilet Seat

  • Mfr # 4662-89

  • Zoro # G701196856


product price: $209.25
/ea
Free Shipping & Returns

Key Features

Color
Desert Bloom
Material
Plastic
Width
14-3/16 in
Seat Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4662-89
Zoro #
G701196856
UPC #
40688085890
Country of Origin
Unknown

Dimensions

Width
14-3/16 in
Seat Height
1 in

Details

Color
Desert Bloom
Material
Plastic

Description

Featuring sturdy, stain-resistant plastic construction, this Lustra toilet seat blends with any bathroom decor. Contoured for comfort, the seat fits most round-front toilets. This seat features innovative technology that makes it easy to install and clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.