Zoro Homepage

Lustra Round-Front Toilet Seat

  • Mfr # 4660-0

  • Zoro # G301196973


product price: $127.35
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Round
Color
White
Material
Sturdy plastic
Width
14.75 in.
Bolt to Seat Front
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4660-0
Zoro #
G301196973
UPC #
040688085500
Country of Origin
Unknown

Dimensions

Width
14.75 in.
Seat Height
1-7/64" (measured from rim of toilet fixture to the highest point on the seat)
Power Cord Length
16.88 in.

Details

For Bowl Shape
Round
Color
White
Material
Sturdy plastic
Bolt to Seat Front
Open
Includes
Toilet Seat Lid Included
Collection
Lustra

Description

Featuring sturdy, stain-resistant plastic construction, this Lustra toilet seat blends with any bathroom decor. Contoured for comfort, the open-front seat fits most round-front toilets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.