Zoro Homepage

Lustra Round, Toilet Seat With Check

  • Mfr # 4680-C-0

  • Zoro # G8614232


product price: $46.27
/ea

Key Features

Collection
Lustra
Width
14.313 in
Bolt to Seat Front
Open
Material
Plastic
For Bowl Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4680-C-0
Zoro #
G8614232
UPC #
040688086729
Country of Origin
China

Dimensions

Width
14.313 in
Seat Height
1-1/8 in

Details

Item
Lustra Round, Toilet Seat With Check
Collection
Lustra
Bolt to Seat Front
Open
Material
Plastic
For Bowl Shape
Round
Color
White

Description

Lustra Round, Toilet Seat With Check

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.