Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lustra With Quick-Release Hinges

  • Mfr # 4662-58

  • Zoro # G8712409


product price: $190.42
/ea
Free Shipping & Returns

Key Features

Collection
Lustra
Material
Plastic
Color
Thunder Grey
Features
Quick Release Seat
Bolt to Seat Front
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4662-58
Zoro #
G8712409
UPC #
040688085845
Country of Origin
China

Dimensions

Seat Height
1 in
Width
14.1875 in

Details

Item
Lustra With Quick-Release Hinges
Collection
Lustra
Material
Plastic
Color
Thunder Grey
Features
Quick Release Seat
Bolt to Seat Front
Closed
Standards
ANSI
For Bowl Shape
Round
Includes
Toilet Seat Lid Included

Description

Lustra With Quick-Release Hinges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.