Zoro Homepage

Lustra With Quick-Release Hinges, Plastic, Biscuit

  • Mfr # 4662-96

  • Zoro # G8712390


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Biscuit
Material
Plastic
Width
14-3/16 in
Seat Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4662-96
Zoro #
G8712390
UPC #
040688253039
Country of Origin
China

Dimensions

Width
14-3/16 in
Seat Height
1 in

Details

Color
Biscuit
Material
Plastic
Item
Lustra With Quick-Release Hinges

Description

Lustra With Quick-Release Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.