Zoro Homepage

Lynk Flush Actuator Plate For 2"X 4

  • Mfr # 75890-BN

  • Zoro # G8842904


product price: $239.88
/ea
Free Shipping & Returns

Key Features

For Use With
2" x 4" in-wall tank and carrier system
Width
8-7/8 in
Color
Vibrant Brushed Nickel
Height
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75890-BN
Zoro #
G8842904
UPC #
885612565884
Country of Origin
China

Dimensions

Width
8-7/8 in
Height
6-5/16 in

Details

Item
Lynk Flush Actuator Plate For 2"X 4"
For Use With
2" x 4" in-wall tank and carrier system
Color
Vibrant Brushed Nickel

Description

Lynk Flush Actuator Plate For 2 In.X 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.