
Mach Tripoint Touchless Toilet Flushometer, Dc-Powered, 1.6 Gpf In Vibrant Brushed Nickel
Mfr # 10TD00R10-BN
Zoro # G014596381
product price: $773.99
/ea
Free Shipping & Returns
Key Features
Standards
ADA Compliant
Color
Vibrant Brushed Nickel
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10TD00R10-BN
Zoro #
G014596381
UPC #
195711036872
Country of Origin
Unknown
Details
Standards
ADA Compliant
Finish
Vibrant Brushed Nickel
Color
Vibrant Brushed Nickel
Material
Brass
Description
Operating with a sophisticated electronic sensor, Mach touchless flushometers with Tripoint technology feature highly accurate, dependable performance. These flushometer valves, which offer attractive options for any commercial or institutional installation, comply with the guidelines of the Americans with Disabilities Act ADA. Elevate your experience with KOHLER.
- • 1.6 gpf (6.0 lpf)
- • Activation distance is factory-set
- • Chloramine and chlorine resistance on all rubber components exposed to waterway
- • Engineered for optimal performance with KOHLER commercial fixtures
- • 125-micron filter protects internal components
- • High back pressure vacuum breaker
- • Locking stop cap provides protection against vandalism
- • No external flush volume adjustment ensures water conservation
- • 24-hour automatic sentinel flush keeps trapway fresh
- • Mechanical override enables flushometer to be used manually even during a power outage
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.