Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mach Tripoint Touchless Urinal Flushometer, Dc-Powered, 0.125 Gpf In Matte Black

  • Mfr # 10UD00D20-BL

  • Zoro # G614596392


product price: $758.58
/ea
Free Shipping & Returns

Key Features

Standards
Watersense Listed;ADA Compliant
Color
Black
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10UD00D20-BL
Zoro #
G614596392
UPC #
195711037862
Country of Origin
Unknown

Details

Standards
Watersense Listed;ADA Compliant
Finish
Matte Black
Color
Black
Material
Brass

Description

Operating with a sophisticated electronic sensor, touchless flushometers with Mach Tripoint technology feature highly accurate, dependable performance. These flushometer valves, which offer attractive options for any commercial or institutional installation, comply with the guidelines of the Americans with Disabilities Act ADA. Elevate your experience with KOHLER.


  • • 0.125 gpf (0.47 lpf)
  • • Activation distance is factory-set
  • • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • • Engineered for optimal performance with KOHLER commercial fixtures
  • • 125-micron filter protects internal components
  • • High back pressure vacuum breaker
  • • Locking stop cap provides protection against vandalism
  • • No external flush volume adjustment ensures water conservation
  • • 24-hour automatic sentinel flush keeps trapway fresh
  • • Mechanical override enables flushometer to be used manually even during a power outage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.