
Mach Tripoint Touchless Urinal Flushometer, Dc-Powered, 0.125 Gpf In Vibrant Brushed Nickel
Mfr # 10UD00D20-BN
Zoro # G714596384
product price: $773.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Vibrant Brushed Nickel
Standards
Watersense Listed;ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10UD00D20-BN
Zoro #
G714596384
UPC #
195711037879
Country of Origin
Unknown
Details
Finish
Vibrant Brushed Nickel
Material
Brass
Color
Vibrant Brushed Nickel
Standards
Watersense Listed;ADA Compliant
Description
Operating with a sophisticated electronic sensor, touchless flushometers with Mach Tripoint technology feature highly accurate, dependable performance. These flushometer valves, which offer attractive options for any commercial or institutional installation, comply with the guidelines of the Americans with Disabilities Act ADA. Elevate your experience with KOHLER.
- • 0.125 gpf (0.47 lpf)
- • Activation distance is factory-set
- • Chloramine and chlorine resistance on all rubber components exposed to waterway
- • Engineered for optimal performance with KOHLER commercial fixtures
- • 125-micron filter protects internal components
- • High back pressure vacuum breaker
- • Locking stop cap provides protection against vandalism
- • No external flush volume adjustment ensures water conservation
- • 24-hour automatic sentinel flush keeps trapway fresh
- • Mechanical override enables flushometer to be used manually even during a power outage
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.