Zoro Homepage

Main Board Asm, 120V

  • Mfr # 1346263

  • Zoro # G508769956


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Length
7.834 in
Width
5.944 in
Height
2.677 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1346263
Zoro #
G508769956
UPC #
195711042453
Country of Origin
Unknown

Dimensions

Length
7.834 in
Width
5.944 in
Height
2.677 in

Description

Main Board Asm,120V
  • •7.834 in. L x 5.944 in. W x 2.677 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.