Zoro Homepage

Main-Driver Asm, 120V

  • Mfr # 1435049

  • Zoro # G008769968


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Length
6.889 in
Width
5.708 in
Height
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435049
Zoro #
G008769968
UPC #
195711069498
Country of Origin
Unknown

Dimensions

Length
6.889 in
Width
5.708 in
Height
2.44 in

Description

Main-Driver Asm,120V
  • •6.889 in. L x 5.708 in. W x 2.44 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.