Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maintenance Kit

  • Mfr # 14 789 04-S

  • Zoro # G0568640


product price: $28.99
/ea

Key Features

Application
Confidant 19-25 hp Engines
Fits Brand
Kohler
For Use With Mfr. Model Number
ZT710-ZT740
Includes
(2) Different Spark Plugs, (3) Different Air Filters, 1 oz Fuel Treatment, 20 oz Bottle Oil
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14 789 04-S
Zoro #
G0568640
UPC #
885612094339
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Overall Length
4 3/16 in

Details

Item
Maintenance kit
Application
Confidant 19-25 hp Engines
Fits Brand
Kohler
For Use With Mfr. Model Number
ZT710-ZT740
Includes
(2) Different Spark Plugs, (3) Different Air Filters, 1 oz Fuel Treatment, 20 oz Bottle Oil
Product Type
Maintenance Kit
Compatible Brand
Kohler
Compatible Manufacturer Number
XT6.5, XT6.75

Description

Maintenance Kit, For Use With Mfr. Model Number ZT710-ZT740, Fits Brand Kohler, Includes (3) Different Air Filters, (2) Different Spark Plugs, Bottle Oil 20 oz., 1 oz. Fuel Treatment, Application Confidant 19-25 HP Engines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.