
Makeup Storage Package For Kohler Tailored Vanities
Mfr # 99683-1WS
Zoro # G201255817
product price: $70.91
/eaKey Features
Color
Bamboo Twill
Overall Height
2-1/4 in
Overall Length
8.69 in
Overall Width
8-1/4 in
Finish
Bamboo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99683-1WS
Zoro #
G201255817
UPC #
885612281111
Country of Origin
Unknown
Dimensions
Overall Height
2-1/4 in
Overall Length
8.69 in
Overall Width
8-1/4 in
Details
Color
Bamboo Twill
Finish
Bamboo
Description
Keep your makeup collection neatly organized while enjoying an uncluttered vanity top. This removable makeup tray fits inside the vanity drawers of the KOHLER Tailored vanity collection. It includes a removable magnifying mirror that can be positioned upright.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.