Zoro Homepage
This item is Discontinued.
Kohler Manual 8" Mount, Gooseneck Bathroom Faucet K-11076-4-CP

Manual 8" Mount, Gooseneck Bathroom Faucet (Discontinued)

  • Mfr # K-11076-4-CP
  • Zoro # G9080049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-11076-4-CP
Zoro #
G9080049
UPC #
650531540737
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
Lifetime Limited Warranty
Water Inlet Connection Size
3/8 in
Spout Length
3 15/16 in
Height
8-15/16"
Max. Installation Surface Thickness
1 in
Spout Height
5 7/8 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
8"
ADA Compliant
Yes
Flow Rate
1.2 gpm
Body Material
Premium Metal
Spout Reach
4 in
Flow Outlet Type - Faucet
Aerated
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Faucet Finish
Chrome
Drain Type
Pop Up
Faucet Type
Bathroom Sink Faucet
Connection
3/8" Compression
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61
Mounting Type - Faucet
Deck
Commercial / Residential
Residential
Drain Style
Drain with Pop-Up Rod
Temp. Control
No
ADA Compliance
Yes
Faucet Handle Material
Brass
Faucet Activation
Manual
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Series
Archer
Water Inlet Connection Type
Push in Compression
Temperature Control
No
Includes
1 1/4 in Metal Tailpiece
CEC Compliant
CEC Compliant
Faucet Body Material
Brass
Valve Type
Ceramic
Item
Gooseneck Bathroom Faucet
Power Source
None
Ligature Resistant
No
Replacement Cartridge
None

Description

Item Gooseneck Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.