Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, 8" Mount, Gooseneck Kitchen Faucet

  • Mfr # K-815T70-4AHA-CP

  • Zoro # G7470091


product price: $275.06
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-815T70-4AHA-CP
Zoro #
G7470091
UPC #
885612551702
Country of Origin
United States

Dimensions

Overall Width
8 in
Spout Length
9-5/16"
Manufacturers Warranty Length
1 yr.
Overall Height
19 1/8 in
Water Inlet Connection Size
1/2"
Height
11-3/4"
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Spout Outlet Height
4 13/16 in
Spout Height - Maximum
12 in

Details

Mounting Hole Center to Center
8"
Finish
Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever
Item
Gooseneck Kitchen Faucet
Power Source
Manual
Temp. Control
No
Faucet Activation
Manual
Vandal Resistant Features
Vandal Resistant Outlet, Vandal Resistant Handles
Features
Mounting Hardware Included
Mounting Type - Faucet
Deck
Valve Type
Ceramic
Body Material
Brass
Flow Outlet Type - Faucet
Aerated
Faucet Finish
Chrome
CEC Compliant
CEC Compliant
Faucet Body Material
Brass
Standards
ASME A112.18.1/CSA B125.1, CSA B651
ADA Compliance
Yes
Handle Material
Brass
Temperature Control
No
Max. Mounting Hole Center Distance
8"
Series
Triton Bowe
Connection
1/2" NPSM
Faucet Type
Kitchen Sink Faucet
Valve Type - Faucets
Hot/Cold Cartridge
Flow Type
Spray
Operation Method
Manual
Warranty
1 yr
Spout Shape
Gooseneck
Legend Style
Color
Product Type
Faucet
Flow Rate - Maximum
1.5 gpm
For Location
Kitchen
Pressure - Maximum
60 psi
Mounting Hole Center-to-Center Distance - Minimum
8 in
Mounting Hole Center-to-Center Distance - Maximum
8 in
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Includes Drain
Drain Not Included
Number of Mounting Holes
3
CEC Compliance
CEC Compliant
For Water Temperature
Hot/Cold
Ligature Resistance
Not Ligature-Resistant
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel
Application
Commercial
Inlet Connection Type
NPSM

Description

Item Gooseneck Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.