Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, 8" Mount, Kitchen Faucet

  • Mfr # K-810T21-4AFA-CP

  • Zoro # G7734235


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-810T21-4AFA-CP
Zoro #
G7734235
UPC #
885612551603
Country of Origin
United States

Dimensions

Overall Width
8 3/16 in
Height
6-3/8"
Manufacturers Warranty Length
1 yr.
Overall Height
9 in
Spout Length
8-3/16"
Water Inlet Connection Size
1/2"
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Spout Outlet Height
5 1/16 in
Spout Height - Maximum
6 3/8 in

Details

Mounting Hole Center to Center
8"
Finish
Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Wristblade
Item
Kitchen Faucet
Connection
1/2" NPSM
Features
Mounting Hardware Included
Temp. Control
No
Standards
ASME A112.18.1/CSA B125.1, CSA B651
CEC Compliant
CEC Compliant
Handle Material
Brass
Faucet Activation
Manual
Vandal Resistant Features
Vandal Resistant Outlet, Vandal Resistant Handles
Valve Type
Ceramic
ADA Compliance
Yes
Flow Outlet Type - Faucet
Aerated
Max. Mounting Hole Center Distance
8"
Faucet Finish
Chrome
Power Source
Manual
Series
Triton Bowe
Body Material
Brass
Faucet Type
Kitchen Sink Faucet
Temperature Control
No
Mounting Type - Faucet
Deck
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Brass
For Location
Kitchen
Flow Rate - Maximum
1.8 gpm
Includes Drain
Drain Not Included
Mounting Hole Center-to-Center Distance - Maximum
8 in
Warranty
1 yr
Pressure - Maximum
60 psi
Spout Style
Swivel
Spout Shape
Arc
Number of Mounting Holes
4
Flow Type
Spray
Product Type
Faucet
Operation Method
Manual
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Legend Style
Color
Mounting Hole Center-to-Center Distance - Minimum
8 in
CEC Compliance
CEC Compliant
For Water Temperature
Hot/Cold
Ligature Resistance
Not Ligature-Resistant
Spout Reach
8 3/16 in
Water Supply Type
Hot and Cold Lines
Application
Commercial
Inlet Connection Type
NPSM

Description

Item Low Arc Pull Out Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.