Zoro Homepage

Manual, 8" Mount, Straight Kitchen Faucet

  • Mfr # K-815T20-4AHA-CP

  • Zoro # G7661575


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-815T20-4AHA-CP
Zoro #
G7661575
UPC #
885612551696
Country of Origin
United States

Dimensions

Height
5-7/8"
Manufacturers Warranty Length
1 yr.
Spout Length
8-3/16"
Overall Height
13 1/4 in
Overall Width
8 3/16 in
Water Inlet Connection Size
1/2"
For Mounting Hole Diameter - Maximum
1 1/16 in
Inlet Connection Size
1/2 in
Spout Outlet Height
4 5/8 in
Spout Height - Maximum
5 7/8 in

Details

Mounting Hole Center to Center
8"
Finish
Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever
Item
Straight Kitchen Faucet
Series
Triton Bowe
Temp. Control
No
Standards
ASME A112.18.1/CSA B125.1, CSA B651
Flow Outlet Type - Faucet
Aerated
Mounting Type - Faucet
Deck
Faucet Activation
Manual
Connection
1/2" NPSM
ADA Compliance
Yes
Vandal Resistant Features
Vandal Resistant Outlet, Vandal Resistant Handles
Valve Type
Ceramic
Max. Mounting Hole Center Distance
8"
Handle Material
Brass
Body Material
Brass
Features
Mounting Hardware Included
Faucet Type
Kitchen Sink Faucet
Temperature Control
No
Faucet Body Material
Brass
Faucet Finish
Chrome
Power Source
Manual
Valve Type - Faucets
Hot/Cold Cartridge
CEC Compliant
CEC Compliant
Flow Type
Spray
Legend Style
Color
Spout Shape
Straight
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Mounting Hole Center-to-Center Distance - Maximum
8 in
CEC Compliance
CEC Compliant
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Minimum
8 in
Pressure - Maximum
60 psi
Flow Rate - Maximum
1.5 gpm
Warranty
1 yr
Operation Method
Manual
For Location
Kitchen
Number of Mounting Holes
3
Includes Drain
Drain Not Included
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Type
NPSM
Application
Commercial
Spout Style
Swivel
Spout Reach
8 3/16 in

Description

Item Straight Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.