Shop KOHLER

Manual Straight Spout Bathroom Faucet, 8" Mount, Chrome

  • Mfr # K-800T20-5AKA-CP
  • Zoro # G7661541

product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Wristblade
ADA Compliant
Yes
Series
Triton Bowe(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-800T20-5AKA-CP
Zoro #
G7661541
UPC #
885612513021
Country of Origin
United States
Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Wristblade
ADA Compliant
Yes
Series
Triton Bowe(TM)
Spout Shape
Straight
Spout Reach
5 1/2 in
Flow Rate - Maximum
1 gpm
Number of Mounting Holes
3
Body Material
Brass
Mounting Hole Center to Center
8"
Item
Straight Spout Bathroom Faucet
Application
Commercial
Connection
1/2" NPSM
Max. Mounting Hole Center Distance
8 in
Power Source
Manual
Temp. Control
No
Features
Mounting Hardware Included
Handle Material
Brass
Temperature Control
Non-Adjustable Temperature
Valve Type
Ceramic Disc
Valve Type - Faucets
Hot/Cold Cartridge
Standards
ASME A112.18.1/CSA B125.1, CSA B651
ADA Compliance
ADA Compliant
Includes Drain
Drain Not Included
Mounting Hole Center-to-Center Distance - Minimum
8 in
Operation Method
Manual
Flow Type
Aerated
For Location
Bathroom
Product Type
Faucet
Pressure - Maximum
60 psi
Mounting Hole Center-to-Center Distance - Maximum
16 in
Vandal Resistance
Vandal-Resistant Outlet
Warranty
1 yr
For Water Temperature
Hot/Cold
Ligature Resistance
Not Ligature-Resistant
CEC Compliance
CEC Compliant
Spout Style
Fixed
Inlet Connection Type
Compression
Water Supply Type
Hot and Cold Lines
Installation Type
Deck
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Item Straight Spout Bathroom Faucet

Ratings & reviews