Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Flushometer Valve For 0.5 Gpf Washdown Urinal

  • Mfr # 76318-CP

  • Zoro # G201231842


product price: $137.58
/ea
Free Shipping & Returns

Key Features

Spud Coupling
3/4 in
Handle Type
Lever
Mounting Position
Wall
Height
13-3/16 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76318-CP
Zoro #
G201231842
UPC #
885612458407
Country of Origin
Unknown

Dimensions

Height
13-3/16 in
Depth
6-1/2 in

Details

Spud Coupling
3/4 in
Item
Urinal Flushometer Valve
Handle Type
Lever
Mounting Position
Wall
Finish
Polished Chrome
Material
Brass
Standards
ADA Compliant; ANSI A117.1; ASME A112.1037; CSA; ASSE Code 1037; TX Drought Compliant; WaterSense Certified
Power Source
Manual
Includes
Handle
Gallons Per Flush
0.5

Description

The Primme urinal flushometer valve features a simple, brass-body design and reliable piston technology to meet the demands of high-use installations. Easy to install and suitable for retrofit, this water-saving manual flush valve is compatible with KOHLER tailpiece and stop valves.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.