Manual Gooseneck Bathroom Faucet, 4" Mount, Polished Chrome

  • Mfr # K-400T70-4AKA-CP

  • Zoro # G3881155


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-400T70-4AKA-CP
Zoro #
G3881155
UPC #
885612512949
Country of Origin
United States

Dimensions

Overall Height
15 1/3 in
Height
12-13/16 in
Spout Length
5 3/16 in
Spout Outlet Height
7 3/4 in
Overall Width
5 3/16 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
12 13/16 in
For Mounting Hole Diameter - Maximum
1 1/8 in

Details

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Item
Gooseneck Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Temperature Control
Non-Adjustable Temperature
Connection
1/2 in NPSM
ADA Compliance
ADA Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Spout Reach
5 3/16 in
Power Source
Manual
Application
Commercial
Features
Mounting Hardware Included
Valve Type
Ceramic Disc
Series
Triton Bowe(TM)
Standards
ASME A112.18.1/CSA B125.1, CSA B651
Temp. Control
No
Includes Drain
Drain Not Included
Flow Rate - Maximum
1 gpm
Mounting Hole Center-to-Center Distance - Maximum
4 in
Pressure - Maximum
60 psi
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet
Spout Shape
Gooseneck
Number of Mounting Holes
2
Flow Type
Aerated
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Minimum
4 in
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Ligature Resistance
Not Ligature-Resistant
Spout Style
Fixed
Inlet Connection Type
Compression
CEC Compliance
CEC Compliant
Installation Type
Deck

Description

Item Gooseneck Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.