Manual Gooseneck Bathroom Faucet, 8" Mount, Polished Chrome

  • Mfr # K-45102-4-CP

  • Zoro # G2189002


product price:  $324.58
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-45102-4-CP
Zoro #
G2189002
UPC #
650531977045
Country of Origin
Multiple

Dimensions

Height
6-3/8 in
Spout Length
4 1/2 in
Overall Height
13 5/8 in
Spout Height
6 3/8 in
Spout Height - Maximum
6 3/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
4 3/4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Overall Width
4 7/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Gooseneck Bathroom Faucet
Drain Style
Drain with Pop-Up Rod
Connection
3/8 in Compression
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61
Water Inlet Connection Type
NPSM
Battery Charger CEC Compliant
CEC Compliant
Drain Type
Pop-Up Rod
Faucet Type
Bathroom Sink Faucet
Series
Alteo
Replacement Cartridge
None
Temp. Control
No
Power Source
Manual
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Spout Reach
4 7/8 in
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
For Location
Bathroom
Pressure - Maximum
60 psi
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Rate - Maximum
1.2 gpm
Ligature Resistance
No
Mounting Hole Center-to-Center Distance - Maximum
16 in
Spout Shape
Gooseneck
CEC Compliance
CEC Compliant
Compatible Cartridge Manufacturer Part Number
None
Flow Type
Aerated
Includes Drain
Drain Included
Operation Method
Manual
Number of Mounting Holes
3
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Vandal Resistance
Not Vandal-Resistant
Application
Residential
Installation Type
Deck

Description

Item Gooseneck Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.