Zoro Homepage

Manual Low Arc Bathroom Faucet, 4" Mount, Chrome

  • Mfr # K-45100-4-CP

  • Zoro # G2188950


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-45100-4-CP
Zoro #
G2188950
UPC #
650531977144
Country of Origin
United States

Dimensions

Spout Length
4 3/4 in
Height
6-7/8 in
Overall Height
9 1/4 in
Spout Height
6 7/8 in
Spout Height - Maximum
6 7/8 in
For Surface Thickness - Maximum
1 1/2 in
Overall Width
6 1/4 in
Inlet Connection Size
1/2 in
Spout Outlet Height
5 3/16 in
For Mounting Hole Diameter - Maximum
1 1/2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Low Arc Bathroom Faucet
Connection
1/2 in
Drain Style
Drain with Pop-Up Rod
Replacement Cartridge
None
Drain Type
Pop-Up Rod
Faucet Type
Bathroom Sink Faucet
Series
Alteo
ADA Compliance
ADA Compliant
Temp. Control
No
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61
Battery Charger CEC Compliant
CEC Compliant
Power Source
Manual
Valve Type
Ceramic Disc
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
NPSM
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4 in
Spout Reach
5 in
Application
Commercial
Number of Mounting Holes
2
Mounting Hole Center-to-Center Distance - Maximum
4 in
Inlet Connection Type
Compression
Flow Type
Aerated
Spout Shape
Arc
Operation Method
Manual
For Location
Bathroom
Pressure - Maximum
60 psi
Ligature Resistance
No
Compatible Cartridge Manufacturer Part Number
None
CEC Compliance
CEC Compliant
Includes Drain
Drain Included
Mounting Hole Center-to-Center Distance - Minimum
4 in
Flow Rate - Maximum
1.2 gpm
For Water Temperature
Hot/Cold
Vandal Resistance
Not Vandal-Resistant
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.