Manual Low Arc Bathroom Faucet, Single Hole Mount, Chrome
Mfr # K-193-4-CP
Zoro # G7734201
product price: $225.00
/eaSold in multiples of 3 for $675.00
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Height
8-13/16"
ADA Compliant
Yes
Application
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-193-4-CP
Zoro #
G7734201
UPC #
885612291219
Country of Origin
United States
Dimensions
Height
8-13/16"
Spout Length
4 7/8 in
Manufacturers Warranty Length
Lifetime Limited Warranty
Max. Installation Surface Thickness
2 in
Overall Height
30 13/16 in
Spout Height
5 in
Water Inlet Connection Size
3/8 in
Spout Outlet Height
5 in
Spout Height - Maximum
8 13/16 in
Overall Width
2 3/4 in
For Surface Thickness - Maximum
2 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Description
Item Low Arc Bathroom Faucet
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.